Motion
110-08-368
Gasket Sheet - 1/8 in, 3.17 mm Thick, 36.0000 in, 914.40 mm Width, Red Color
Mi Item #19113356
MFR #110-08-368
Price$6.83/sf
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 1/8 in, 3.17 mm Thick, 36.0000 in, 914.40 mm Width, Red Color
Mi Item #19113356
MFR #110-08-368

Mfr description
110-08-368 SBR 75D RED SMFIN 1/8-36-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.83/sf

Specifications

Dimensions

  • Thickness
    1/8 in, 3.17 mm
  • Width
    36.0000 in, 914.40 mm

Details

  • Color
    Red
  • Durometer
    75 +/ 7
  • Finish
    Smooth
  • Material
    Styrene-Butadiene (SBR)
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    29 °C, -20 °F
  • Type
    Industrial Sheets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)