1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
127-24-482
Gasket Sheet - 3/8 in, 9.52 mm Thick, 48.0000 in, 1219.20 mm Width, Tan Color
MI ITEM #
19113373
MFR #
127-24-482
Price
$46.58
/sf
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
KURIYAMA OF AMERICA 127-24-482
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
127-24-482
Gasket Sheet - 3/8 in, 9.52 mm Thick, 48.0000 in, 1219.20 mm Width, Tan Color
MI ITEM #
19113373
MFR #
127-24-482
Mfr description
127-24-482 NR 40D TAN 3/8-48-30FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.58
/sf
Add to Cart
Specifications
Dimensions
Thickness
3/8 in, 9.52 mm
Width
48.0000 in, 1219.20 mm
Details
Color
Tan
Durometer
40
Finish
Smooth
Material
Rubber
Maximum Temperature
82 °C, 180 °F
Minimum Temperature
29 °C, -20 °F
Type
Industrial Sheets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items