Motion
1698-154
1698-153 - LINKAGE ROD, CARBON STEEL 3/8-24 - 38-24 X 10.75" LONG
Mi Item #19224774
MFR #1698-154
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1698-153 - LINKAGE ROD, CARBON STEEL 3/8-24 - 38-24 X 10.75" LONG
Mi Item #19224774
MFR #1698-154

Mfr description
1698-154 LINKAGE ROD, CARBON STEEL
  • QA1’s carbon steel linkage rods are typically used when linkage length adjustment is needed. Linkage rods are available in a variety of thread sizes and lengths and are protective-coated for corrosion resistance. Linkage rods include a wrench flat near the left-hand thread for easy tightening and come standard with left-hand threads on one side and right-hand threads on the other.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Overall Length
    10.7500 in
  • Overall Width
    0.5000 in
  • Thread Size
    3/8-24
  • Weight
    0.09 lbs

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right & Left Hand
  • UPC_NO
    806990162731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)