Overview
Mfr description
1698-156 LINKAGE ROD, CARBON STEEL
- QA1’s carbon steel linkage rods are typically used when linkage length adjustment is needed. Linkage rods are available in a variety of thread sizes and lengths and are protective-coated for corrosion resistance. Linkage rods include a wrench flat near the left-hand thread for easy tightening and come standard with left-hand threads on one side and right-hand threads on the other.
- BODY: Carbon Steel, Protective Coated for Corrosion Resistance
Specifications
- MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data