Motion
VE18
Ventilation Fan - 18 in Diameter, 3 Speeds, Aluminum Blade Material, 127 V ac, 68 m³/min Air Flow Rate, 6 ft Cord Length
MI ITEM #19249392
MFR #VE18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan - 18 in Diameter, 3 Speeds, Aluminum Blade Material, 127 V ac, 68 m³/min Air Flow Rate, 6 ft Cord Length
MI ITEM #19249392
MFR #VE18

Mfr description
VE18 3-IN-1 FAN, 3 SPEEDS, 18"
  • Provides ventilation, cooling, and comfort in various environments
  • Allows you to use the fan as a wall, pedestal or drum fan, adapting to different environments and situations
  • Allows you to adjust the height and tilt angle to direct the air where it is needed most
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft
  • Diameter
    18 in
  • Weight
    9.6 lbs

Details

  • Blade Material
    Aluminum
  • Cordless or Corded
    Corded
  • Maximum Air Flow
    68 m³/min
  • Mount Type
    Ceiling, Wall, Pedestal
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Speed
    1400 rpm
  • Voltage
    127 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)