Motion
30CFO-Y
Circulation Fan - 30 in Diameter, Aluminum Blade Material, 9420 cfm Air Flow Rate, Yellow Color, 1/2 hp, 5.2 A, 1 ph
Mi Item #19286002
MFR #30CFO-Y
Price$827.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circulation Fan - 30 in Diameter, Aluminum Blade Material, 9420 cfm Air Flow Rate, Yellow Color, 1/2 hp, 5.2 A, 1 ph
Mi Item #19286002
MFR #30CFO-Y

Mfr description
30CFO-Y CIRCULATION FAN 30" OSHA YELLOW
  • Matched direct drive motors and blades for highest achievable levels of airflow, rated up to 12,000 cfm
  • Powder coated steel guards for corrosion resistant and durability
  • Energy efficient designed for additional cost savings, draws as little as 1.6 amps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.24/each

Specifications

Dimensions

  • Diameter
    30 in
  • Overall Depth
    13.50000 in
  • Overall Height
    33.5000 in
  • Overall Width
    33.5000 in
  • Weight
    50 lbs

Details

  • Amperage
    5.2 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Horsepower
    1/2 hp
  • Housing Color
    Yellow
  • Maximum Air Flow
    9420 cfm
  • Mount Type
    Ceiling, wall, pedistal or cart
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)