Overview
Mfr description
6L004004 1/4IN X 1/4IN STEEL SET SCREW
Specifications
- Outside Diameter0.6250 in
- MaterialSteel
- SeriesSignature
- Bore Diameter0.2500 in
- UPC_NO00662786045486
- Weight0.05 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data