Overview
Mfr description
6L008008 1/2IN X 1/2IN STEEL SET SCREW
Specifications
- Outside Diameter1.0000 in
- MaterialSteel
- SeriesSignature
- Bore Diameter0.5000 in
- UPC_NO00662786045509
- Weight0.24 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data