Overview
Mfr description
6L012012 3/4IN X 3/4IN STEEL SET SCREW
Specifications
- Outside Diameter1.5000 in
- MaterialSteel
- SeriesSignature
- Bore Diameter0.7500 in
- UPC_NO00662786045523
- Weight0.82 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data