Overview
Mfr description
6L102102 1-1/8IN X 1-1/8IN STEEL SET
Specifications
- Bore Diameter1.1250 in
- Outside Diameter1.8750 in
- SeriesSignature
- UPC_NO00662786045554
- Weight1.65 lb
- MaterialSteel
- Product TypeJaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data