1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
6L104104
1-1/4" x 1-1/4" Steel Set Coupling
MI ITEM #
19667297
MFR #
6L104104
Price
$114.01
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 6L104104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
6L104104
1-1/4" x 1-1/4" Steel Set Coupling
MI ITEM #
19667297
MFR #
6L104104
Mfr description
6L104104 1-1/4IN X 1-1/4IN STEEL SET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$114
.01
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.2500 in
Outside Diameter
2.0000 in
Weight
1.99 lb
Details
Material
Steel
Product Type
Jaw Coupling Spiders & Elements
Series
Signature
UPC_NO
00662786045561
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items