Motion
6L012012K
3/4" x 3/4" Steel Set Coupling with Keyway
MI ITEM #19667300
MFR #6L012012K
List Price$69.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Steel Set Coupling with Keyway
MI ITEM #19667300
MFR #6L012012K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.57/each for your price

Overview

Mfr description
6L012012K 3/4IN X 3/4IN STEEL SET SCREW

Specifications

  • Outside Diameter
    1.5000 in
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.7500 in
  • UPC_NO
    00662786045615
  • Keyway Size
    0.1880 in
  • Weight
    0.81 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text