Motion
6L014014K
7/8" x 7/8" Steel Set Coupling with Keyway
MI ITEM #19667301
MFR #6L014014K
Price$96.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Steel Set Coupling with Keyway
MI ITEM #19667301
MFR #6L014014K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.80/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Keyway Size
    0.1880 in
  • Outside Diameter
    1.6250 in
  • Weight
    1.06 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • UPC_NO
    00662786045622

Overview

Mfr description
6L014014K 7/8IN X 7/8IN STEEL SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought