Motion
6L102102K
1-1/8" x 1-1/8" Steel Set Coupling with Keyway
Mi Item #19667303
MFR #6L102102K
Price$120.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" x 1-1/8" Steel Set Coupling with Keyway
Mi Item #19667303
MFR #6L102102K

Mfr description
6L102102K 1-1/8IN X 1-1/8IN STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.40/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.8750 in
  • Weight
    1.62 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    Signature
  • UPC_NO
    00662786045646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)