Motion
6L104104K
1-1/4" x 1-1/4" Steel Set Coupling with Keyway
MI ITEM #19667304
MFR #6L104104K
List Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel Set Coupling with Keyway
MI ITEM #19667304
MFR #6L104104K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.56/each for your price

Overview

Mfr description
6L104104K 1-1/4IN X 1-1/4IN STEEL

Specifications

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0000 in
  • Keyway Size
    0.2500 in
  • Series
    Signature
  • UPC_NO
    00662786045653
  • Weight
    1.96 lb
  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text