Overview
Mfr description
6L006006HX 3/8IN X 3/8IN STEEL HEX BORE
Specifications
- Outside Diameter0.8750 in
- MaterialSteel
- SeriesSignature
- Bore Diameter0.3750 in
- UPC_NO662786039171
- Weight0.14 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data