Motion
6L008008HX
1/2" x 1/2" Steel Hex Bore Set Couplings
Mi Item #19667306
MFR #6L008008HX
Price$73.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Steel Hex Bore Set Couplings
Mi Item #19667306
MFR #6L008008HX

Mfr description
6L008008HX 1/2IN X 1/2IN STEEL HEX BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.11/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.0000 in
  • Weight
    0.23 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • UPC_NO
    662786039195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)