Overview
Mfr description
6L010010HX 5/8IN X 5/8IN STEEL HEX BORE
Specifications
- Outside Diameter1.3750 in
- MaterialSteel
- SeriesSignature
- Bore Diameter0.6250 in
- UPC_NO662786039218
- Weight0.58 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data