Motion
6L014014HX
7/8" x 7/8" Steel Hex Bore Set Couplings
Mi Item #19667308
MFR #6L014014HX
Price$105.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Steel Hex Bore Set Couplings
Mi Item #19667308
MFR #6L014014HX

Mfr description
6L014014HX 7/8IN X 7/8IN STEEL HEX BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.73/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.6250 in
  • Weight
    1.02 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • UPC_NO
    662786039249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)