1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
6L100100HX
1" x 1" Steel Hex Bore Set Couplings
MI ITEM #
19667309
MFR #
6L100100HX
List Price
$116.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 6L100100HX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
6L100100HX
1" x 1" Steel Hex Bore Set Couplings
MI ITEM #
19667309
MFR #
6L100100HX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$116.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6L100100HX 1IN X 1IN STEEL HEX BORE
Specifications
UPC_NO
662786039256
Bore Diameter
1 in
Outside Diameter
1.7500 in
Series
Signature
Material
Steel
Weight
1.28 lb
Product Type
Complete Jaw Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data