Motion
6L104104HX
1-1/4" x 1-1/4" Steel Hex Bore Set Couplings
Mi Item #19667310
MFR #6L104104HX
Price$129.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel Hex Bore Set Couplings
Mi Item #19667310
MFR #6L104104HX

Mfr description
6L104104HX 1-1/4IN X 1-1/4IN STEEL HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.34/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.1250 in
  • Weight
    2.28 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • UPC_NO
    00662786045691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)