Motion
6L006006SQ
3/8" x 3/8" Steel Square Bore Set Couplings
Mi Item #19667311
MFR #6L006006SQ
Price$53.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Steel Square Bore Set Couplings
Mi Item #19667311
MFR #6L006006SQ

Mfr description
6L006006SQ 3/8IN X 3/8IN STEEL SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.24/each

Specifications

Dimensions

  • Bore Diameter
    0.4000 in
  • Outside Diameter
    0.8750 in
  • Weight
    0.14 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    Signature
  • UPC_NO
    662786039942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)