Overview
Mfr description
6L008008SQ 1/2IN X 1/2IN STEEL SQUARE
Specifications
- Bore Diameter0.5312 in
- Outside Diameter1.0000 in
- SeriesSignature
- UPC_NO662786039966
- Weight0.21 lb
- MaterialSteel
- Product TypeJaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data