1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
6L010010SQ
5/8" x 5/8" Steel Square Bore Set Couplings
MI ITEM #
19667313
MFR #
6L010010SQ
Price
$81.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 6L010010SQ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
6L010010SQ
5/8" x 5/8" Steel Square Bore Set Couplings
MI ITEM #
19667313
MFR #
6L010010SQ
Mfr description
6L010010SQ 5/8IN X 5/8IN STEEL SQUARE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.50
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6562 in
Outside Diameter
1.3750 in
Weight
0.55 lb
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Series
Signature
UPC_NO
662786039980
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items