Overview
Mfr description
6L012012SQ 3/4IN X 3/4IN STEEL SQUARE
Specifications
- UPC_NO662786040009
- Bore Diameter0.8125 in
- Outside Diameter
- SeriesSignature
- MaterialSteel
- Weight0.73 lb
- Product TypeComplete Jaw Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data