Motion
6L014014SQ
7/8" x 7/8" Steel Square Bore Set Couplings
MI ITEM #19667315
MFR #6L014014SQ
Price$105.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Steel Square Bore Set Couplings
MI ITEM #19667315
MFR #6L014014SQ

Mfr description
6L014014SQ 7/8IN X 7/8IN STEEL SQUARE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.14/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Outside Diameter
    1.8750 in
  • Weight
    1.43 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • UPC_NO
    662786040016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)