Specifications
Dimensions
- Bore Diameter1.0937 in
- Outside Diameter2.0000 in
- Weight1.74 lb
Details
- MaterialSteel
- Product TypeComplete Jaw Couplings
- SeriesSignature
- UPC_NO662786040023
Overview
Mfr description
6L100100SQ 1IN X 1IN STEEL SQUARE BORE