Motion
6L104104SQ
1-1/4" x 1-1/4" Steel Square Bore Set Couplings
Mi Item #19667317
MFR #6L104104SQ
Price$117.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel Square Bore Set Couplings
Mi Item #19667317
MFR #6L104104SQ

Mfr description
6L104104SQ 1-1/4IN X 1-1/4IN STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.50/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.5000 in
  • Weight
    3.39 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    Signature
  • UPC_NO
    662786045677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)