1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
5L104104T
1-1/4" x 1-1/4" Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #
19667559
MFR #
5L104104T
Price
$170.34
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
STAFFORD MFG CORP 5L104104T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
5L104104T
1-1/4" x 1-1/4" Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #
19667559
MFR #
5L104104T
Mfr description
5L104104T 1-1/4IN X 1-1/4IN STEEL 3 PC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$170
.34
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.2500 in
Outside Diameter
2.2500 in
Weight
2.47 lb
Details
Country of Origin
USA
Material
Steel
Product Type
Jaw Coupling Parts & Kits
Series
Signature
Style
High Strength
UPC_NO
662786018183
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items