Overview
Mfr description
5L200200T 2IN X 2IN STEEL 3 PC SPLIT
Specifications
- UPC_NO662786038136
- Bore Diameter2.0000 in
- Outside Diameter
- SeriesSignature
- MaterialSteel
- StyleHigh Strength
- Weight6.61 lb
- Product TypeComplete Jaw Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data