Motion
5EL010
5/8" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667575
MFR #5EL010
List Price$107.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667575
MFR #5EL010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.60/each for your price

Overview

Mfr description
5EL010 5/8IN X 7/8IN SHAFT ADAPTER

Specifications

  • Outside Diameter
    1.5000 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.6250 in
  • UPC_NO
    662786018312
  • Style
    High Strength
  • Weight
    0.93 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text