Motion
5EL100
1" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667577
MFR #5EL100
List Price$149.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667577
MFR #5EL100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.50/each for your price

Overview

Mfr description
5EL100 1IN X 1-1/4IN SHAFT ADAPTER

Specifications

  • Outside Diameter
    2.0000 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786018343
  • Style
    High Strength
  • Weight
    2.35 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text