Motion
5ES100K
1" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #19667584
MFR #5ES100K
List Price$366.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #19667584
MFR #5ES100K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.69/each for your price

Overview

Mfr description
5ES100K 1IN X 1-1/4IN SHAFT ADAPTER/KEYW

Specifications

  • Outside Diameter
    2.0000 in
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Signature
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786018558
  • Style
    High Strength
  • Weight
    2.27 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text