Motion
5L012012KPSC

STAFFORD MFG CORP
5L012012KPSC

3/4" x 3/4" Steel Precision Sleeve Couplings One-Piece Clamp-Type
MI ITEM #19667596
MFR #5L012012KPSC
List Price$134.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L012012KPSC

3/4" x 3/4" Steel Precision Sleeve Couplings One-Piece Clamp-Type
MI ITEM #19667596
MFR #5L012012KPSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.46/each for your price

Overview

Mfr description
5L012012KPSC 3/4IN X 3/4IN STEEL

Specifications

  • Outside Diameter
    1.7500 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.7500 in
  • UPC_NO
    662786018749
  • Style
    High Strength
  • Keyway Size
    0.1875 in
  • Weight
    1.32 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text