Motion
5L100100FKPSC

STAFFORD MFG CORP
5L100100FKPSC

1" x 1" Steel Precision Sleeve Couplings Two-Piece Split Clamp-Type
MI ITEM #19667600
MFR #5L100100FKPSC
List Price$259.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L100100FKPSC

1" x 1" Steel Precision Sleeve Couplings Two-Piece Split Clamp-Type
MI ITEM #19667600
MFR #5L100100FKPSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.75/each for your price

Overview

Mfr description
5L100100FKPSC 1IN X 1IN STEEL PRECISION

Specifications

  • Outside Diameter
    2.0000 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786018817
  • Style
    High Strength
  • Weight
    1.78 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text