Motion
5LM015015T
15mm x 15mm Steel Metric Three-Piece Split Coupling
Mi Item #19667610
MFR #5LM015015T
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm x 15mm Steel Metric Three-Piece Split Coupling
Mi Item #19667610
MFR #5LM015015T

Mfr description
5LM015015T 15MM X 15MM STEEL MM 3 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    34 mm
  • Weight
    0.57 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • Style
    Low Profile
  • UPC_NO
    662786042751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)