Motion
5LM035035T
35mm x 35mm Steel Metric Three-Piece Split Coupling
Mi Item #19667614
MFR #5LM035035T
Price$233.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm x 35mm Steel Metric Three-Piece Split Coupling
Mi Item #19667614
MFR #5LM035035T

Mfr description
5LM035035T 35MM X 35MM STEEL MM 3 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.62/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Weight
    2.02 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Series
    Signature
  • Style
    Low Profile
  • UPC_NO
    662786042805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)