Motion
5L008008TK
1/2" x 1/2" Steel Three-Piece Split Coupling with Keyways
Mi Item #19667618
MFR #5L008008TK
Price$130.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Steel Three-Piece Split Coupling with Keyways
Mi Item #19667618
MFR #5L008008TK

Mfr description
5L008008TK 1/2IN X 1/2IN STEEL 3-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.54/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.46 lb

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    Signature
  • Style
    High Strength
  • UPC_NO
    662786038150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)