Motion
5L010010TK
5/8" x 5/8" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667619
MFR #5L010010TK
List Price$112.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 5/8" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667619
MFR #5L010010TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.64/each for your price

Overview

Mfr description
5L010010TK 5/8IN X 5/8IN STEEL 3-PIECE

Specifications

  • Outside Diameter
    1.5000 in
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.6250 in
  • UPC_NO
    662786038167
  • Style
    High Strength
  • Weight
    0.80 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text