Motion
5L012012TK
3/4" x 3/4" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667620
MFR #5L012012TK
List Price$122.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667620
MFR #5L012012TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.55/each for your price

Overview

Mfr description
5L012012TK 3/4IN X 3/4IN STEEL 3-PIECE

Specifications

  • Outside Diameter
    1.7500 in
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    0.7500 in
  • UPC_NO
    662786038174
  • Style
    High Strength
  • Weight
    1.29 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text