Motion
5L108108TK
1-1/2" x 1-1/2" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667622
MFR #5L108108TK
List Price$185.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667622
MFR #5L108108TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.39/each for your price

Overview

Mfr description
5L108108TK 1-1/2IN X 1-1/2IN STEEL 3 PC

Specifications

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Keyway Size
    0.1250 in
  • Series
    Signature
  • UPC_NO
    662786038211
  • Weight
    3.01 lb
  • Material
    Steel
  • Style
    High Strength
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text