Motion
5L112112TK
1-3/4" x 1-3/4" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667623
MFR #5L112112TK
List Price$565.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" x 1-3/4" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667623
MFR #5L112112TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$565.69/each for your price

Overview

Mfr description
5L112112TK 1-3/4IN X 1-3/4IN STEEL 3 PC

Specifications

  • Outside Diameter
    3.0000 in
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.7500 in
  • UPC_NO
    662786038228
  • Style
    High Strength
  • Keyway Size
    0.1875 in
  • Weight
    5.39 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text