Motion
5SM015015TK
15mm x 15mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667649
MFR #5SM015015TK
List Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm x 15mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667649
MFR #5SM015015TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.19/each for your price

Overview

Mfr description
5SM015015TK 15MM X 15MM SS MM

Specifications

  • Outside Diameter
    34 mm
  • Material
    Stainless Steel
  • Series
    Signature
  • Bore Diameter
    15 mm
  • UPC_NO
    662786043147
  • Style
    Low Profile
  • Keyway Size
    5 mm
  • Weight
    0.51 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text