Motion
5SM030030TK
30mm x 30mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667653
MFR #5SM030030TK
List Price$261.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm x 30mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667653
MFR #5SM030030TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.74/each for your price

Overview

Mfr description
5SM030030TK 30MM X 30MM SS MM

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    54 mm
  • Keyway Size
    8 mm
  • Series
    Signature
  • UPC_NO
    662786043185
  • Weight
    1.75 lb
  • Material
    Stainless Steel
  • Style
    Low Profile
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text