Motion
5SM045045TK
45mm x 45mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
Mi Item #19667656
MFR #5SM045045TK
Price$451.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm x 45mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
Mi Item #19667656
MFR #5SM045045TK

Mfr description
5SM045045TK 45MM X 45MM SS MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.35/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Keyway Size
    14 mm
  • Outside Diameter
    73 mm
  • Weight
    4.07 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    Signature
  • Style
    Low Profile
  • UPC_NO
    662786043215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)