Motion
13C009009
9/16" x 9/16" Stainless Steel Two-Piece Hex Bore Clamp Couplings
Mi Item #19667689
MFR #13C009009
Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" x 9/16" Stainless Steel Two-Piece Hex Bore Clamp Couplings
Mi Item #19667689
MFR #13C009009

Mfr description
13C009009 9/16IN X 9/16IN SS 2PC HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.75/each

Specifications

Dimensions

  • Weight
    0.79 lb

Details

  • Material
    Stainless Steel
  • Screw Material
    316 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786039867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)