Motion
1LM040AFXK
40mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667884
MFR #1LM040AFXK
List Price$176.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667884
MFR #1LM040AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.69/each for your price

Overview

Mfr description
1LM040AFXK 40MM BAL. ACCU-FLANGE COLLAR

Specifications

  • Country of Origin
    USA
  • Outside Diameter
    92 mm
  • Series
    Solution
  • Weight
    1.06 lb
  • Material
    Steel
  • UPC_NO
    662786021848
  • Bore Diameter
    40 mm
  • Keyway Size
    12 mm
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text