Motion
1LM045AFXK
45mm Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19667885
MFR #1LM045AFXK
Price$259.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19667885
MFR #1LM045AFXK

Mfr description
1LM045AFXK 45MM BAL. ACCU-FLANGE COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.31/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Keyway Size
    14 mm
  • Outside Diameter
    107 mm
  • Weight
    1.49 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    Solution
  • UPC_NO
    662786021855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)