Overview
Mfr description
ASCL006 3/8IN STEEL MICRO-ADJUST STOP
Specifications
- Country of OriginUSA
- Outside Diameter0.8750 in
- SeriesSolution
- Weight0.13 lb
- MaterialSteel
- UPC_NO662786022890
- Bore Diameter0.3750 in
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data