Overview
Mfr description
ASCL008 1/2IN STEEL MICRO-ADJUST STOP
Specifications
- Country of OriginUSA
- Outside Diameter1.1250 in
- SeriesSolution
- Weight0.20 lb
- MaterialSteel
- UPC_NO662786022906
- Bore Diameter0.5000 in
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data